
Flange Mounted Unit, 4 Bolt Base F4B-SC-108-FF 054523
Mfr # 054523 F4B-SC-108 MOD
Zoro # G914736887
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball
Housing Material
Cast iron
Bolt Size
0.5in
Shaft Locking Type
Set screw
Static Load Capacity
4475 lbf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
054523 F4B-SC-108 MOD
Zoro #
G914736887
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Bearing Type
Ball
Housing Material
Cast iron
Shaft Locking Type
Set screw
Static Load Capacity
4475 lbf
Series
208
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.