Flange Mounted Unit, 4 Bolt Base F4B-SXV-105

  • Mfr # 131386 F4B-SXV-105

  • Zoro # G314736616


product price:  $76.35
/ea
Free Shipping & Returns

Key Features

Lubrication
Grease
Static Load Capacity
3461 lbf
Bolt Size
0.5in
Bearing Insert Type
Ball
Bearing Insert Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
131386 F4B-SXV-105
Zoro #
G314736616
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Lubrication
Grease
Static Load Capacity
3461 lbf
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Series
207
Shaft Locking Type
Eccentric collar
Bearing Type
Ball
Housing Material
Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.