Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mounted Unit, 4 Bolt Flange, Greaseable F4R-IP-204RE
- Mfr # 069643 F4R-IP-204RE
- Zoro # G314736685
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bearing Type
Spherical roller
Static Load Capacity
29000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 069643 F4R-IP-204RE
- Zoro #
- G314736685
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Type
- Spherical roller
- Static Load Capacity
- 29000 lbf
- Lubrication
- Grease
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Round
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Bolt Size
- 0.6250 in
- Bore Diameter
- 2.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.