Grid Coupling Hub, 1-7/8 in. Bore, 2.63 in. Hub Diameter, 3.588 in. Flange Outside Diameter

  • Mfr # 1050T 1 7/8

  • Zoro # G012505064


product price:  $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050T 1 7/8
Zoro #
G012505064
UPC #
-
Country of Origin
United States

Description

Grid Coupling Hub; 1-7/8 in. Bore; 2.63 in. Hub Diameter; 3.588 in. Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.4 in. Length Thru Bore; 3.588 in. Overall Diameter; 1050T Size or Series; No Bushing; Steel; Horizontal 4500, Vertical 6000 Max Speed; 3850In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.