Grip Tight Adapter Ball Bearings, GT Bearing Inserts, INS-GT-200

  • Mfr # 129791 INS-GT-200

  • Zoro # G008834789


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Outside Dia.
3.5433 in
Dynamic Load Capacity (Lb.)
7891 lb
Series
210
Bearing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
129791 INS-GT-200
Zoro #
G008834789
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3.5433 in
Width
1.86 in

Details

Item
Ball Insert Bearing
Dynamic Load Capacity (Lb.)
7891 lb
Series
210
Bearing Material
Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.