
Grip Tight Adapter Ball Bearings, GTH-E Expansion Pillow Block, 2-Bolt Base
Mfr # 130691 P2B-GTH-103-E
Zoro # G416111281
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Grease
Shaft Locking Type
Grip tight; Push-pull adapter
Housing Material
Cast iron
Bearing Insert Material
Steel
Bearing Insert Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
130691 P2B-GTH-103-E
Zoro #
G416111281
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1 3/16 in
Details
Bearing Lubrication
Grease
Shaft Locking Type
Grip tight; Push-pull adapter
Housing Material
Cast iron
Bearing Insert Material
Steel
Bearing Insert Type
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.