Shop DODGE INDUSTRIAL
See all product information
Create Account
Grip Tight Adapter Ball Bearings, GTM Medium Duty Bearing Inserts, INS-GTM-211
- Mfr # 129820 INS-GTM-211
- Zoro # G808834521
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2-11/16 in
Outside Dia.
5.1181 in
Housing Material
Cast Iron
Series
215
Dynamic Load Capacity (Lb.)
14872 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 129820 INS-GTM-211
- Zoro #
- G808834521
- UPC #
- -
- Country of Origin
- United States
- Item
- Adapter Ball Bearing
- Housing Material
- Cast Iron
- Series
- 215
- Dynamic Load Capacity (Lb.)
- 14872 lb
Dimensions
- Bore Dia.
- 2-11/16 in
- Outside Dia.
- 5.1181 in
- Width
- 2.46 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.