Shop DODGE INDUSTRIAL
See all product information
Create Account
Grip TIght Adptr Ball Brngs, GTAH Air Handling 4-Bolt Flng Unit w/o Adptr Slv & Lck Nt, F4B-GTAH-10
- Mfr # 129481 F4B-GTAH-10
- Zoro # G908845465
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Adapter
Mount Hole Center-to-Center Length
4.38 in
Overall Length
5.63 in
Overall Width
2.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 129481 F4B-GTAH-10
- Zoro #
- G908845465
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 4.38 in
- Overall Length
- 5.63 in
- Overall Width
- 2.07 in
- Overall Height
- 5.63 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Adapter
- Dynamic Load Capacity
- 7891 lb
- Seal Material
- Nitrile Rubber
- Finish
- Powder Coated
- Bearing Type
- Normal Duty Non-Expansion
- Static Load Capacity
- 5213 lb
- Series
- 210
- Bearing Material
- Steel
- Maximum Speed
- 7500 RPM
- Number of Mount Holes
- 4
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.