Shop DODGE INDUSTRIAL
See all product information
Create Account
HS-F2B-SL-103
- Mfr # 128102
- Zoro # G423453749
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Housing Material
Stainless Steel
Number of Mount Holes
2
Housing Type
Oval
System of Measurement
Inch
Bore Diameter
1.1875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128102
- Zoro #
- G423453749
- UPC #
- 782475655663
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.1875 in
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; HS-F2B-SL-103 BEARINGS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.