Shop DODGE INDUSTRIAL
See all product information
Create Account
HS-F4B-SL-SC-200
- Mfr # 128015
- Zoro # G923450491
product price:Â
$
9.39
/ea
Sold in multiples of 2 for
$18.78
Key Features
Bore Diameter
2 in
System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128015
- Zoro #
- G923450491
- UPC #
- 782475655984
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2 in
Details
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Number of Mount Holes
- 4
- Housing Material
- Stainless Steel
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; HS-F4B-SL-SC-200 BEARINGS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.