
Imperial IP Pillow Block Mounted Unit, 4 Bolt Base
Mfr # 069575 P4B-IP-207LE
Zoro # G616111807
product price: $573.99
/ea
Free Shipping & Returns
Key Features
Max. Speed
3800 RPM
Bearing Insert Material
Steel
Bolt Size
0.5in
Static Load Capacity
47500 lbf
Shaft Locking Type
Clamp collar; Push-pull adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
069575 P4B-IP-207LE
Zoro #
G616111807
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Max. Speed
3800 RPM
Bearing Insert Material
Steel
Static Load Capacity
47500 lbf
Shaft Locking Type
Clamp collar; Push-pull adapter
Bearing Lubrication
Grease
Bearing Insert Type
Spherical roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.