Zoro Homepage

INS-ER-DL-115, 1.9375" Bore Dia.

  • Mfr # 128884

  • Zoro # G601828192


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-15/16 in
Outside Dia.
3.788 in
Dynamic Load Capacity (Lb.)
7890 lb
Series
210
Width
2.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128884
Zoro #
G601828192
UPC #
782475413355
Country of Origin
United States

Dimensions

Bore Dia.
1-15/16 in
Outside Dia.
3.788 in
Width
2.011 in

Details

Item
Ball Insert Bearing
Dynamic Load Capacity (Lb.)
7890 lb
Series
210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.