
LOCK 3-15/16IN TAPER BUSHING
Mfr # 117338
Zoro # G913118295
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Keyway Size
1 in x 1/4 in
Outside Diameter
5.75 in
Bore Dia.
3.9375 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117338
Zoro #
G913118295
UPC #
-
Country of Origin
Unknown
Dimensions
Keyway Size
1 in x 1/4 in
Outside Diameter
5.75 in
Bore Dia.
3.9375 in
Details
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.