MtaMotorizedTrq-ArmRightAngleRducr&Acc, MTASIZE5215, 72:1, 180C-FACE

  • Mfr # MTA SIZE 5215, 72:1, 180 C-FACE

  • Zoro # G2616598


product price:Ā  $13,969.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA SIZE 5215, 72:1, 180 C-FACE
Zoro #
G2616598
UPC #
782476979300
Country of Origin
United States

Description

Dodge Motorized Torque-ArmĀ® II M5H72T18C MTA5 2-Piece Heavy-Duty Reducer, C-Face Input, Twin Tapered Bushing Bore Output, 35.8 hp, 72:1 Gear Ratio, 48 rpm Maximum Output, 43120 in-lb Torque Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.