Narrow Slot Take-Up Unit, NSTU-SXV-108
- Mfr # 131198 NSTU-SXV-108
- Zoro # G714736872
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
1 1/2 in
Bore
1.72 in
Series
208
Bearing Type
Ball
Locking Type
Eccentric locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 131198 NSTU-SXV-108
- Zoro #
- G714736872
- UPC #
- -
- Country of Origin
- United States
- Bore
- 1.72 in
- Series
- 208
- Bearing Type
- Ball
- Locking Type
- Eccentric locking
Dimensions
- Bore Dia. (In.)
- 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.