Shop DODGE INDUSTRIAL
See all product information
Create Account
ONE SET OF (2) AX60 BELTS
Mfr # 7010613
Zoro # G923493337
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
AX
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Number of Ribs
1
Industry Number
7010613
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7010613
Zoro #
G923493337
UPC #
782476271626
Country of Origin
United States
Dimensions
Top Width
1/2 in
Thickness
5/16 in
Details
V-Belt Section
AX
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Number of Ribs
1
Industry Number
7010613
Standards
ARPM
Item
Cogged V-Belt
Material
EPDM
Belt Series
Gold-Ribbon
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (2) AX60 BELTS DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.