Shop DODGE INDUSTRIAL
See all product information
Create Account
ONE SET OF (3) 5VX780 BELTS
Mfr # 22484209
Zoro # G123472637
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
1
Reinforcing Cord Material
Polyester
Industry Number
22484209
Standards
ARPM
Outside Length
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22484209
- Zoro #
- G123472637
- UPC #
- 782476276812
- Country of Origin
- United States
Dimensions
- Outside Length
- 78 in
- Thickness
- 17/32 in
- Top Width
- 5/8 in
Details
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Industry Number
- 22484209
- Standards
- ARPM
- Material
- EPDM
- Item
- Narrow Cogged V-Belt
- Belt Series
- Wedge Cog
- V-Belt Section
- 5VX
- Temp. Range
- -40 Degrees to 230 Degrees F
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (3) 5VX780 BELTS DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.