Shop DODGE INDUSTRIAL
See all product information
Create Account
ONE SET OF (3) 5VX900 BELTS
Mfr # 22484206
Zoro # G323487073
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Standards
ARPM
Number of Ribs
1
V-Belt Section
5VX
Industry Number
22484206
Temp. Range
-40 Degrees to 230 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22484206
Zoro #
G323487073
UPC #
782476271244
Country of Origin
United States
Dimensions
Top Width
5/8 in
Outside Length
90 in
Thickness
17/32 in
Details
Standards
ARPM
Number of Ribs
1
V-Belt Section
5VX
Industry Number
22484206
Item
Narrow Cogged V-Belt
Temp. Range
-40 Degrees to 230 Degrees F
Belt Series
Wedge Cog
Material
EPDM
Reinforcing Cord Material
Polyester
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (3) 5VX900 BELTS DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.