Zoro Homepage

P2B-BASP-012 BEARINGS

  • Mfr # 006007

  • Zoro # G911243685


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Series
6000
Overall Width
0.55 in
Max. Speed
13000 rpm
Dynamic Load Capacity
15.9 kN
Static Load Capacity
10.3 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006007
Zoro #
G911243685
UPC #
782475006175
Country of Origin
United States

Dimensions

Overall Width
0.55 in
Overall Length
2.44 in
Overall Height
2.44 in

Details

Series
6000
Max. Speed
13000 rpm
Dynamic Load Capacity
15.9 kN
Static Load Capacity
10.3 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.