Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P2B-Di-300Re Dbl Interlock

  • Mfr # 023393

  • Zoro # G806016158


product price: $2,452.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 in
Shaft Locking Type
Set Screw
Bolt Hole Center-to-Center
9.88 to 11.5 in
Mounting Surface to Shaft Center
3-3/4 in
Series
215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023393
Zoro #
G806016158
UPC #
782475725182
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Overall Length
13.44 in
Overall Height
7.92 in
Overall Width
4-1/2 in

Details

Shaft Locking Type
Set Screw
Bolt Hole Center-to-Center
9.88 to 11.5 in
Mounting Surface to Shaft Center
3-3/4 in
Series
215
Number of Bolts
2
Dynamic Load Capacity
11120 lb
Item
Pillow Block Roller Bearing Unit
Static Load Capacity
61200 lb
Housing Material
Cast Iron
Finish
Black Oxide
Max. Speed
2060 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.