Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P2B-SXRB-215 BEARING TWO-BOLT PILLOW BLOCK

  • Mfr # 131434

  • Zoro # G114643466


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric locking collar
Series
215
Static Load Capacity
11108 lbf
Bearing Insert Type
Ball
Bolt Size
0.8750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131434
Zoro #
G114643466
UPC #
782475762859
Country of Origin
United States

Dimensions

Bolt Size
0.8750 in
Bore Dia.
2 15/16 in

Details

Shaft Locking Type
Eccentric locking collar
Series
215
Static Load Capacity
11108 lbf
Bearing Insert Type
Ball
Housing Material
Cast iron
Max. Speed
3000 RPM
Finish
Powder coated
Bearing Insert Material
Steel
Bearing Lubrication
Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.