
P4B-E-211R Type E-Xtra Pillow Block, 4-Bolt Base
Mfr # 023026 P4B-E-211R
Zoro # G211305397
product price: $899.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bearing Lubrication
Grease
Bolt Size
0.6250 in
Max. Speed
2060 RPM
Housing Material
Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
023026 P4B-E-211R
Zoro #
G211305397
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.6250 in
Details
Bearing Insert Material
Steel
Bearing Lubrication
Grease
Max. Speed
2060 RPM
Housing Material
Cast iron
Bearing Insert Type
Tapered roller
Static Load Capacity
61200 lbf
Shaft Locking Type
Set screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.