
PARA-FLEX ELEMENT FLEXIBLE COUPLING
Mfr # PX160 011117
Zoro # G716060456
product price: $839.99
/ea
Free Shipping & Returns
Key Features
HP Rating @ 100 RPM
60 HP
Operating Temp.
-45 to 180°F
Max. Angular Misalignment
4°
Max. RPM
1560 RPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PX160 011117
Zoro #
G716060456
UPC #
-
Country of Origin
Unknown
Details
HP Rating @ 100 RPM
60 HP
Operating Temp.
-45 to 180°F
Max. Angular Misalignment
4°
Max. RPM
1560 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.