
Pillow Block, 2-Bolt Base, P2B-DLU-104S
Mfr # 128706 P2B-DLU-104S
Zoro # G610415147
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Bolt Size
0.5in
Static Load Capacity
2538 lbf
Bearing Lubrication
Grease
Shaft Locking Type
Concentric Clamp collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
128706 P2B-DLU-104S
Zoro #
G610415147
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Bore Dia.
1 1/4 in
Details
Bearing Insert Type
Ball
Static Load Capacity
2538 lbf
Bearing Lubrication
Grease
Shaft Locking Type
Concentric Clamp collar
Max. Speed
5500 RPM
Housing Material
Cast iron
Series
206
Bearing Insert Material
Steel
Finish
Powder coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.