Pillow Block Bearing, Cast Iron Housing Material, 1-5/16 in Dia
- Mfr # 006117 P2B-BASO-105
- Zoro # G708837950
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Cast Iron
Bore Diameter
1-5/16 in
Series
BASO
Center Height
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 006117 P2B-BASO-105
- Zoro #
- G708837950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-5/16 in
- Center Height
- 1-3/8 in
- Mount Hole Center-to-Center Length
- 3-7/8 to 4-1/8 in
- Overall Length
- 5-1/2 in
- Overall Width
- 2-7/8 in
- Overall Height
- 2-3/4 in
Details
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Housing Material
- Cast Iron
- Series
- BASO
- Temp. Range
- 130°F
- Finish
- Powder Coated
- Dynamic Radial Load Capacity
- 345 lb
- Maximum Speed
- 600 RPM
- Number of Mount Holes
- 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.