Shop DODGE INDUSTRIAL
See all product information
Create Account
Pillow Block Bearing, Cast Iron Housing Material, 2-7/16 in Dia
- Mfr # 230056 P4B-BAA-207
- Zoro # G808837768
product price:Â
$
713.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Cast Iron
Bore Diameter
2-7/16 in
Series
BBA
Center Height
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 230056 P4B-BAA-207
- Zoro #
- G808837768
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Housing Material
- Cast Iron
- Series
- BBA
- Finish
- Powder Coated
- Temp. Range
- 130°F
- Dynamic Radial Load Capacity
- 645 lb
- Number of Mount Holes
- 4
- Maximum Speed
- 350 RPM
Dimensions
- Bore Diameter
- 2-7/16 in
- Center Height
- 2-3/4 in
- Mount Hole Center-to-Center Length
- 7-11/16 to 8-5/16 in
- Overall Length
- 10-1/4 in
- Overall Width
- 5 in
- Overall Height
- 5-9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.