Shop DODGE INDUSTRIAL
See all product information
Create Account
Pillow Block Bearing, Cast Iron Housing Material, Ball, Steel Insert Material
- Mfr # 129424 P2B-GT-07
- Zoro # G616111166
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Series
207
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 129424 P2B-GT-07
- Zoro #
- G616111166
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Block Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Ball
- Bearing Insert Material
- Steel
- Series
- 207
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.