Pillow Block Bearing, Cast Iron, Sleeve Insert, 3-7/16 in Dia

  • Mfr # 006079 P2B-BASP-307

  • Zoro # G708837707


product price:  $1,092.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Material
Cast Iron
Bearing Insert Type
Sleeve
Bore Diameter
3-7/16 in
Mount Hole Center-to-Center Length
8-7/8 to 9-5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
006079 P2B-BASP-307
Zoro #
G708837707
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
3-7/16 in
Center Height
2-7/8 in
Mount Hole Center-to-Center Length
8-7/8 to 9-5/8 in
Overall Length
12 in
Overall Width
6-7/8 in
Overall Height
5-3/4 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Housing Material
Cast Iron
Bearing Insert Type
Sleeve
Temp. Range
130°F
Finish
Powder Coated
Dynamic Radial Load Capacity
1,440 lb
Number of Mount Holes
2
Maximum Speed
300 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.