Pillow Block Bearing, Polymer Housing Material, Ball, 1-1/4 in Dia
- Mfr # 136707
- Zoro # G601827928
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Polymer
Bearing Insert Type
Ball
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 136707
- Zoro #
- G601827928
- UPC #
- 782476476489
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Bearing Insert Type
- Ball
- Series
- 206
- Finish
- Uncoated
- Dynamic Radial Load Capacity
- 3,713 lb
- Maximum Speed
- 5,250 RPM
- Static Radial Load Capacity
- 2,538 lb
Dimensions
- Bore Diameter
- 1-1/4 in
- Center Height
- 1.69 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 4.38 in
- Overall Width
- 1.52 in
- Overall Height
- 3.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.