Shop DODGE INDUSTRIAL
See all product information
Create Account
Pillow Block Bearing, Spherical Roller, Steel Insert Material
- Mfr # P4B528-ISAF-415R
- Zoro # G712499519
product price:Â
$
6,158.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4B528-ISAF-415R
- Zoro #
- G712499519
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Block Bearing
- Bearing Insert Type
- Spherical Roller
- Bearing Insert Material
- Steel
Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16 in. Bore; 6 in. Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15-5/8 in. Minimum Bolt Spacing; 17-3/8 in. Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.