Shop DODGE INDUSTRIAL
See all product information
Create Account
Pillow Block Bearing, Steel Housing Material, Ball, 2 in Dia
- Mfr # 126847
- Zoro # G208835081
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Steel
Bearing Insert Type
Ball
Bore Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 126847
- Zoro #
- G208835081
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2 in
- Center Height
- 2-1/2 in
- Mount Hole Center-to-Center Length
- 6.38 to 7.44 in
- Overall Length
- 8.88 in
- Overall Width
- 2.22 in
- Overall Height
- 4.96 in
Details
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Steel
- Bearing Insert Type
- Ball
- Series
- 211
- Temp. Range
- 225 to 400°F
- Finish
- Powder Coated
- Dynamic Radial Load Capacity
- 9,755 lb
- Static Radial Load Capacity
- 6588 lb
- Maximum Speed
- 4,000 RPM
- Number of Mount Holes
- 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.