Zoro Homepage

Pillow Block Mounted Unit, 2 Bolt Base P2B-DL-203-HT

  • Mfr # 058169 P2B-DL-203-HT

  • Zoro # G114736687


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Steel
Bolt Size
0.6250 in
Shaft Locking Type
Concentric Clamp collar
Bearing Lubrication
Grease
Series
211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
058169 P2B-DL-203-HT
Zoro #
G114736687
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.6250 in
Bore Dia.
2 3/16 in

Details

Bearing Insert Material
Steel
Shaft Locking Type
Concentric Clamp collar
Bearing Lubrication
Grease
Series
211
Bearing Insert Type
Ball
Housing Material
Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.