Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Mounted Unit, 2 Bolt Base P2B-PSEZ-104-P

  • Mfr # 034704 P2B-PSEZ-104-P

  • Zoro # G414736646


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Max. Speed
600 RPM
Bearing Lubrication
Self-lubricated
Bearing Insert Type
Journal
Housing Material
Polymer
Bolt Size
0.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
034704 P2B-PSEZ-104-P
Zoro #
G414736646
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Max. Speed
600 RPM
Bearing Lubrication
Self-lubricated
Bearing Insert Type
Journal
Housing Material
Polymer
Bearing Insert Material
Polymer
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.