Zoro Homepage

Pillow Block Mounted Unit, 2 Bolt Base P2B-SC-112-HT

  • Mfr # 062676 P2B-SC-112-HT

  • Zoro # G214736884


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Steel
Series
209
Housing Material
Cast iron
Bearing Lubrication
Grease
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
062676 P2B-SC-112-HT
Zoro #
G214736884
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Bolt Size
0.5in

Details

Bearing Insert Material
Steel
Series
209
Housing Material
Cast iron
Bearing Lubrication
Grease
Bearing Insert Type
Ball
Shaft Locking Type
Set screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.