Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Mounted Unit, 2 Bolt Base P2B-SCAH-215

  • Mfr # 123915 P2B-SCAH-215

  • Zoro # G514736911


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
11108 lbf
Bolt Size
0.8750 in
Shaft Locking Type
Set screw
Finish
Powder coated
Max. Speed
3000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
123915 P2B-SCAH-215
Zoro #
G514736911
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.8750 in
Bore Dia.
2 15/16 in

Details

Static Load Capacity
11108 lbf
Shaft Locking Type
Set screw
Finish
Powder coated
Max. Speed
3000 RPM
Housing Material
Cast iron
Series
215
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Bearing Lubrication
Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.