Zoro Homepage

Pillow Block Mounted Unit, 2 Bolt Base P2B-SCB-107-HT

  • Mfr # 052531 P2B-SCB-107-HT

  • Zoro # G914736641


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Series
207
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
Bore Dia.
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
052531 P2B-SCB-107-HT
Zoro #
G914736641
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
0.5in

Details

Series
207
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
Housing Material
Cast iron
Bearing Lubrication
Grease
Shaft Locking Type
Set screw
Max. Speed
5500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.