Zoro Homepage

Pillow Block Mounted Unit, 2 Bolt Base P2B-SCB-108-NL

  • Mfr # 058622 P2B-SCB-108-NL

  • Zoro # G314737125


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Series
208
Bore Dia.
1 1/2 in
Housing Material
Cast iron
Bolt Size
0.5in
Bearing Lubrication
Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
058622 P2B-SCB-108-NL
Zoro #
G314737125
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
0.5in

Details

Series
208
Housing Material
Cast iron
Bearing Lubrication
Grease
Max. Speed
3500 RPM
Bearing Insert Material
Steel
Bearing Insert Type
Ball
Finish
Powder coated
Shaft Locking Type
Set screw
Static Load Capacity
4475 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.