Zoro Homepage

Pillow Block Mounted Unit, 2 Bolt Base P2B-UN2-111

  • Mfr # 048002 P2B-UN2-111

  • Zoro # G514737130


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical roller
Shaft Locking Type
Set screw
Max. Speed
2800 RPM
Bearing Lubrication
Grease
Static Load Capacity
22000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
048002 P2B-UN2-111
Zoro #
G514737130
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Bearing Insert Type
Spherical roller
Shaft Locking Type
Set screw
Max. Speed
2800 RPM
Bearing Lubrication
Grease
Static Load Capacity
22000 lbf
Bearing Insert Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.