Zoro Homepage

Pillow Block Mounted Unit, 2 Bolt Base P2B-UN2-307

  • Mfr # 048013 P2N-UN2-307

  • Zoro # G614736880


product price: $3,048.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical roller
Max. Speed
1400 RPM
Bolt Size
0.8750 in
Finish
Black oxide
Static Load Capacity
81500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
048013 P2N-UN2-307
Zoro #
G614736880
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.8750 in

Details

Bearing Insert Type
Spherical roller
Max. Speed
1400 RPM
Finish
Black oxide
Static Load Capacity
81500 lbf
Bearing Lubrication
Grease
Shaft Locking Type
Set screw
Bearing Insert Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.