Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Mounted Unit, 2 Bolt Base P2B-VSCB-103-NL

  • Mfr # 050829 P2B-VSCB-103-NL

  • Zoro # G614736866


product price: $59.29
/ea

Key Features

Bore Dia.
1 3/16 in
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Bearing Insert Type
Ball
Housing Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
050829 P2B-VSCB-103-NL
Zoro #
G614736866
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
0.5in

Details

Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Bearing Insert Type
Ball
Housing Material
Cast iron
Bearing Lubrication
Grease
Series
206

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.