Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PS60 SPACER CPLG HUB ASSY

  • Mfr # 011621 SPACER

  • Zoro # G508845681


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-11/16 in
Hub Type
Taper-Lock Bushed
Size
PS60TL
Max. RPM
4000 RPM
Length through Bore
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
011621 SPACER
Zoro #
G508845681
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1-11/16 in
Size
PS60TL
Length through Bore
1 in

Details

Hub Type
Taper-Lock Bushed
Item
Spacer Shaft Hub
Max. RPM
4000 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.