Quick Disconnect Split Taper Bushing, 1-3/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel

  • Mfr # 122055

  • Zoro # G909890181


product price:  $20.29
/ea

Key Features

Material
Sintered steel
Keyway Size
0.25 in x 0.25 in
Bore Dia.
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122055
Zoro #
G909890181
UPC #
78247558773
Country of Origin
China

Dimensions

Keyway Size
0.25 in x 0.25 in
Bore Dia.
1.1875 in

Details

Material
Sintered steel

Description

Quick Disconnect Split Taper Bushing, 1-3/16 in Dia Bore, 1.57 in Small End/1.625 in Large End Dia Barrel, 2-1/2 in Dia Flange, 1-9/32 in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.