Shop DODGE INDUSTRIAL
See all product information
Create Account
R5V530-6 BELT
Mfr # 143408
Zoro # G723482951
product price:Â $534.99
/ea
Free Shipping & Returns
Key Features
Industry Number
143408
Thickness
17/32 in
Number of Ribs
6
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 143408
- Zoro #
- G723482951
- UPC #
- 782477092671
- Country of Origin
- Mexico
Dimensions
- Thickness
- 17/32 in
- Top Width
- 5/8 in
- Outside Length
- 53 in
Details
- Industry Number
- 143408
- Number of Ribs
- 6
- Temp. Range
- -40 Degrees to 140 Degrees F
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- V-Belt Section
- 5V
- Belt Series
- Power-Wedge
- Material
- Elastomer
- Item
- Banded Narrow V-Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V530-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.