Shop DODGE INDUSTRIAL
See all product information
Create Account
R5V710-4 BELT
Mfr # 143279
Zoro # G923488241
product price:Â $455.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Power-Wedge
V-Belt Section
5V
Industry Number
143279
Number of Ribs
4
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 143279
- Zoro #
- G923488241
- UPC #
- 782477091391
- Country of Origin
- Mexico
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 71 in
Details
- Item
- Banded Narrow V-Belt
- Belt Series
- Power-Wedge
- V-Belt Section
- 5V
- Industry Number
- 143279
- Number of Ribs
- 4
- Material
- Elastomer
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees F to 140 Degrees F
- Standards
- ARPM
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V710-4 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.