Shop DODGE INDUSTRIAL
See all product information
Create Account
R5VX1250-4 BELT SPC CARL
Mfr # 660582
Zoro # G823490559
product price:Â $805.99
/ea
Free Shipping & Returns
Key Features
Industry Number
660582
Reinforcing Cord Material
Polyester
Top Width
5/8 in
Outside Length
125 in
Number of Ribs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
660582
Zoro #
G823490559
UPC #
782477006234
Country of Origin
United States
Dimensions
Top Width
5/8 in
Outside Length
125 in
Thickness
17/32 in
Details
Industry Number
660582
Reinforcing Cord Material
Polyester
Number of Ribs
4
V-Belt Section
5VX
Belt Series
Power-Wedge Cog-Band
Material
EPDM
Temp. Range
-40 Degrees to 230 Degrees F
Standards
ARPM
Item
Banded Narrow Cogged V-Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5VX1250-4 BELT SPC CARL DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.