Shop DODGE INDUSTRIAL
See all product information
Create Account
R8V1060-6 BELT
Mfr # 143421
Zoro # G923447071
product price:Â $2,080.99
/ea
Free Shipping & Returns
Key Features
Standards
ARPM
Top Width
1 in
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Industry Number
143421
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143421
Zoro #
G923447071
UPC #
782477092800
Country of Origin
Mexico
Dimensions
Top Width
1 in
Thickness
7/8 in
Outside Length
106 in
Details
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Reinforcing Cord Material
Polyester
Industry Number
143421
Item
Banded Narrow V-Belt
V-Belt Section
8V
Belt Series
Power-Wedge
Material
Elastomer
Number of Ribs
6
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V1060-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.