Shop DODGE INDUSTRIAL
See all product information
Create Account
R8V1600-6 BELT
Mfr # 143428
Zoro # G523492341
product price:Â $3,154.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Outside Length
160 in
Thickness
7/8 in
V-Belt Section
8V
Temp. Range
-40 Degrees to 140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143428
Zoro #
G523492341
UPC #
782477092879
Country of Origin
Mexico
Dimensions
Outside Length
160 in
Thickness
7/8 in
Top Width
1 in
Details
Reinforcing Cord Material
Polyester
V-Belt Section
8V
Temp. Range
-40 Degrees to 140 Degrees F
Item
Banded Narrow V-Belt
Standards
ARPM
Belt Series
Power-Wedge
Number of Ribs
6
Industry Number
143428
Material
Elastomer
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V1600-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.