Shop DODGE INDUSTRIAL
See all product information
Create Account
R8V2240-2 BELT
Mfr # 108542
Zoro # G523468902
product price:Â $1,390.99
/ea
Free Shipping & Returns
Key Features
Industry Number
108542
Number of Ribs
2
Outside Length
224 in
V-Belt Section
8V
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
108542
Zoro #
G523468902
UPC #
782475072163
Country of Origin
United States
Dimensions
Outside Length
224 in
Top Width
1 in
Thickness
7/8 in
Details
Industry Number
108542
Number of Ribs
2
Item
Banded Narrow V-Belt
V-Belt Section
8V
Reinforcing Cord Material
Polyester
Belt Series
Power-Wedge
Temp. Range
-40 Degrees to 140 Degrees F
Standards
ARPM
Material
Elastomer
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V2240-2 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.