Shop DODGE INDUSTRIAL
See all product information
Create Account
R8V3550-2 BELT
Mfr # 108576
Zoro # G723450226
product price:Â $2,208.99
/ea
Free Shipping & Returns
Key Features
Standards
ARPM
Top Width
1 in
Belt Series
Power-Wedge
Thickness
7/8 in
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
108576
Zoro #
G723450226
UPC #
782475072484
Country of Origin
United States
Dimensions
Top Width
1 in
Thickness
7/8 in
Outside Length
355 in
Details
Standards
ARPM
Item
Banded Narrow V-Belt
Belt Series
Power-Wedge
Reinforcing Cord Material
Polyester
Material
Elastomer
V-Belt Section
8V
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
108576
Number of Ribs
2
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V3550-2 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.