Shop DODGE INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
R8V4000-8 BELT
Mfr # 143528
Zoro # G823504911
product price:Â $10,662.99
/eaKey Features
V-Belt Section
8V
Top Width
1 in
Belt Series
Power-Wedge
Outside Length
400 in
Temp. Range
-40 Degrees to 140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143528
Zoro #
G823504911
UPC #
782477093876
Country of Origin
Mexico
Dimensions
Top Width
1 in
Outside Length
400 in
Thickness
7/8 in
Details
V-Belt Section
8V
Item
Banded Narrow V-Belt
Belt Series
Power-Wedge
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM
Industry Number
143528
Number of Ribs
8
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V4000-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.